
IKON 33 Apron Low Divide Cafe Brown
Mfr # 402323
Zoro # G2499768
product price: $2,239.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.31 in
Overall Width
15.31 in
Depth
9.25 in
Standards
CSA B45.8-18/IAPMO Z403-2018
Color
Cafe Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402323
Zoro #
G2499768
UPC #
778803023235
Country of Origin
Canada
Dimensions
Overall Length
16.31 in
Overall Width
15.31 in
Depth
9.25 in
Minimum Cabinet Size
36 in
Details
Standards
CSA B45.8-18/IAPMO Z403-2018
Color
Cafe Brown
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.