Shop BLANCO
See all product information
Create Account
Ikon 33" Apron Low Divide, Volcano Grey
- Mfr # 443115
- Zoro # G522925192
product price:
$
1,547.65
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
No. of Bowls
2
Body Material
Silgranit
Finish
Volcano Gray
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443115
- Zoro #
- G522925192
- UPC #
- 747943089425
- Country of Origin
- Canada
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 2
- Body Material
- Silgranit
- Finish
- Volcano Gray
- Item
- Kitchen Sink
Dimensions
- Overall Width
- 19 in
- Minimum Cabinet Size
- 36 in
- Depth
- 10 in
- Overall Length
- 33 in
Description
The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sink’s slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. The IKON 33 1 3/4 Low Divide features a convenient low divide which sits just 5-1/2" from the sink bottom, making it easier to handle large pots and baking sheets while dividing the sink into cleaning and prepping zones. Made of BLANCO’s patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 33" double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.