Zoro Homepage

Ikon Silgranit 27" Apron-Front Farmhouse Kitchen Sink - Coal Black

  • Mfr # 402531

  • Zoro # G800482089


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402531
Zoro #
G800482089
UPC #
747943050708
Country of Origin
Canada

Dimensions

Overall Length
27"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Apron Front
Number of Holes
0
Material
Granite Composite
ADA Compliant
No
No. of Bowls
1
Color
Coal Black
Weight
44 lb
Type
Kitchen

Description

Blanco Ikon 27" Apron Single Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.