Zoro Homepage

Ikon Silgranit 30" Apron-Front Farmhouse Kitchen Sink - Cafe

  • Mfr # 401733

  • Zoro # G2331721


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401733
Zoro #
G2331721
UPC #
747943039840
Country of Origin
Germany

Dimensions

Overall Length
30"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Ikon Silgranit 30" Apron Front,Caf? Brown
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Color
Cafe
Weight
53 lb
Type
Kitchen

Description

The BLANCO IKON collection provides farmhouse inspiration with designer flexibility built right in. The IKON is the world's first apron front sink made of natural granite composite, SILGRANIT. The BLANCO IKON will not stain or scratch and will maintain its beauty for many years, and is exceptionally easy to clean. BLANCO's patented SILGRANIT material is backed by science; a time-tested, trusted and proven material in over three decades of use in beautiful, functional kitchens. This revolutionary collection comes in all 9 SILGRANIT colors in three different sizes: 27", 30" and 33". The color choice of the farmhouse sink is important because it will anchor the design of the entire kitchen space. Simplify decisions and match with thousands of quartz and natural stone countertop options. With a slightly angled apron design, the IKON will add a bold, architectural statement to your kitchen. Loved and livable - enjoy an open kitchen concept and a large kitchen prep center without one detracting from the other.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Grid (item #233532), floating grid (item #233530), floating cutting board (item #235010), 3-in-1 basket strainer (item #441231) and 3-in-1 disposal flange (item #441232)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.