Zoro Homepage

Ikon Silgranit 30" Apron-Front Farmhouse Kitchen Sink - Coal Black

  • Mfr # 402576

  • Zoro # G300482107


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402576
Zoro #
G300482107
UPC #
747943050715
Country of Origin
Canada

Dimensions

Overall Length
30"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Apron Front
Number of Holes
0
Color
Coal Black
No. of Bowls
1
Weight
53 lb
Material
Granite Composite
ADA Compliant
No
Type
Kitchen

Description

Blanco Ikon 30" Apron Single Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.