Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ikon Silgranit 33" Apron Front, Anthracite, Apron Front Mount, 0 Hole

  • Mfr # 401895

  • Zoro # G2331819


product price: $1,500.20
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401895
Zoro #
G2331819
UPC #
479430412019
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Ikon Silgranit 33" Apron Front,Anthracite
No. of Bowls
1
ADA Compliant
No
Weight
61 lb
Material
Granite Composite
Color
Anthracite
Type
Kitchen

Description

Ikon Silgranit 33 In. Apron Front,Anthracite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.