Zoro Homepage

Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink with Low Divide - White

  • Mfr # 402324

  • Zoro # G2499984


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402324
Zoro #
G2499984
UPC #
778803023242
Country of Origin
Canada

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Apron Front
Number of Holes
0
Color
White
Weight
51 lb
ADA Compliant
No
No. of Bowls
2
Material
Granite Composite
Type
Kitchen

Description

This BLANCO Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink with Low Divide is a white sink with a mounting type of apron front, an overall length of 33", two bowls, an overall width of 19", an overall height of 9.25", zero holes, a weight of 51 lb, a limited lifetime manufacturers warranty, a material of granite composite, a type of kitchen, and a minimum cabinet size of 36".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.