Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ikon Silgranit 33" Apron Front, White, Apron Front Mount, 0 Hole

  • Mfr # 401899

  • Zoro # G2331791


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401899
Zoro #
G2331791
UPC #
479430412255
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Ikon Silgranit 33" Apron Front,White
No. of Bowls
1
ADA Compliant
No
Color
White
Material
Granite Composite
Weight
61 lb
Type
Kitchen

Description

Ikon Silgranit 33 In. Apron Front,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.