Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inteos 33in Single Bowl Reversible Undermount Stainless Steel Workstation Kitchen Sink

  • Mfr # 443300

  • Zoro # G416499358


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Width
19.5 in
Overall Height
9 in
Standards
IAPMO Certified
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443300
Zoro #
G416499358
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
19.5 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Item
Workstation
Standards
IAPMO Certified
No. of Bowls
1
Color
Satin Polish
Includes
Composite Kitchen Sink, Colander, and Cutting Board

Description

The INTEOS 33 workstation sink simplifies your workflow while keeping you organized. Adaptable accessories go beyond basic meal prep while the Stack & Store system allows you to neatly stack accessories or store them below the sink. INTEOS workstations come with a wood cutting board, large colander and accessory holder that conveniently slide along the sinks angled edge. Enhance meal prep with optional INTEOS accessories, including small colanders and oven-safe small and large trays. Serve stunning food spreads from your sink for a gourmet gathering. Streamline clean-up with the INTEOS dish rack, protective sink grid and storage bag. The INTEOS 33 offers a generous 9in bowl depth and fits into a 36in minimum cabinet size. German-engineered with corrosion-resistant stainless steel for long-lasting durability-the INTEOS 33 demonstrates BLANCO's commitment to premium quality. Combine with a BLANCO faucet, filtration and more to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution.


  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 33 Grid (443345), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Durable stainless steel is corrosion resistant and made from premium quality 304 series, 18/10 chrome-nickel content
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.