
Inteos Accessories Holder
Mfr # 443337
Zoro # G416500993
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.76 in
Overall Length
13.19 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443337
Zoro #
G416500993
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17.76 in
Overall Length
13.19 in
Details
Color
Black
Material
Stainless Steel
Item
Workstation Holder
Description
INTEOS workstation sinks simplify your entire workflow thanks to the INTEOS Accessory Holder. The accessory holder is designed to fit all BLANCO INTEOS workstation sink models. The INTEOS Accessory Holder is designed to rest and slide along the sinks angled edger and can be interchanged with the dish rack, large colander or tray or 2 small colanders or trays. Conveniently tack up to 2 Holders below the cutting board with other accessories or store in the INTEOS Storage Organizer Bag. Experience culinary bliss. Do more with INTEOS.
- Custom-designed to fit all BLANCO INTEOS Workstation Sink models
- Made from durable stainless steel and plastic
- Dishwasher-safe and easy to clean with mild dish soap and water
- Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.