Zoro Homepage

Inteos Bridge Cutting Board

  • Mfr # 443336

  • Zoro # G216499336


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Ash Wood
Color
Wood
Length
17.91 in
Width
13.15 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443336
Zoro #
G216499336
UPC #
-
Country of Origin
China

Dimensions

Length
17.91 in
Width
13.15 in
Height
2 in

Details

Material
Ash Wood
Color
Wood
Item
Cutting Board
Collection
Inteos
Wood Specs
Ash

Description

INTEOS workstation sinks simplify meal prep thanks to the INTEOS Cutting Board, which enhances your workstation sink for prep and serving tasks. The wood cutting board is designed to fit all BLANCO INTEOS workstation sinks. The INTEOS cutting board is made with high-quality ash wood and fits perfectly along the top edge of your sink. Stack up to two layers of accessories directly under the cutting board to save space while you prepare your meals. Chop and dice over your sink at countertop height and save precious countertop space. Position an INTEOS tray just below the cutting board and swipe chopped food directly into it as a part of your meal prep workflow. The INTEOS Cutting Board can also be used directly on your counter if you need full access to the sink. Create a stunning food display and use the board as an added surface for serving food. Experience culinary bliss. Do more with INTEOS.


  • Custom-fitted for all BLANCO INTEOS Workstation Sinks
  • Sits perfectly on top of the sink’s ledge and above other stacked INTEOS accessories
  • Comfortably wash, dry, peel and chop at countertop height
  • Features non-slip protective feet for countertop use
  • Produced from durable Ash wood
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.