Zoro Homepage

Inteos Colander - Small

  • Mfr # 443340

  • Zoro # G816499316


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
2.67 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
12.8 in
Overall Width (In.)
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443340
Zoro #
G816499316
UPC #
-
Country of Origin
China

Dimensions

Height
2.67 in
Overall Length (In.)
12.8 in
Overall Width (In.)
6.89 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Workstation Sink Colander
Collection
Inteos

Description

INTEOS workstation sinks simplify meal prep thanks to the INTEOS Small Colander. The small colander is designed to fit all BLANCO INTEOS workstation sinks within the INTEOS accessory holder. The accessory holder fits two small colanders side by side for double rinsing duty. This multi-purpose tool is perfect for straining pasta, rinsing produce and can easily slide along the sinks angled edge. Easily stack underneath the cutting board or store neatly in the INTEOS Storage Organizer Bag. Combine the large tray and soak beans or nuts beautifully. Experience culinary bliss. Do more with INTEOS.


  • Custom-designed to fit all BLANCO INTEOS Workstation Sink models with the INTEOS Accessory Holder (443337)
  • Made from durable, corrosion-resistant stainless steel
  • Dishwasher-safe and easy to clean with mild dish soap and water
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.