Zoro Homepage

Inteos SILGRANIT 33in Single Bowl Reversible Undermount Workstation Kitchen Sink - Truffle

  • Mfr # 443315

  • Zoro # G116499337


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silgranit
Overall Width
19.5 in
Overall Height
9 in
Standards
IAPMO Certified
Includes
Composite Kitchen Sink, Colander, and Cutting Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443315
Zoro #
G116499337
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
33 in
Overall Width
19.5 in
Overall Height
9 in

Details

Body Material
Silgranit
Item
Workstation
Standards
IAPMO Certified
Includes
Composite Kitchen Sink, Colander, and Cutting Board
No. of Bowls
1
Color
Truffle

Description

The INTEOS 33 workstation sink simplifies your workflow while keeping you organized. Adaptable accessories go beyond basic meal prep while the Stack & Store system allows you to neatly stack accessories or store them below the sink. INTEOS workstations come with a wood cutting board, large colander and accessory holder that conveniently slide along the sinks angled edge. Enhance meal prep with optional INTEOS accessories, including small colanders and oven-safe small and large trays. Serve stunning food spreads from your sink for a gourmet gathering. Streamline clean-up with the INTEOS dish rack, protective sink grid and storage bag. The INTEOS 33 offers a generous 9in bowl depth and fits into a 36in minimum cabinet size. Made of BLANCOs patented SILGRANIT composite material, INTEOS sinks are engineered to withstand heavy cookware and hot bakeware in a range of nature-inspired colors. Combine with a BLANCO faucet, filtration and more to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution.


  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 33 Grid (443345), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.