Zoro Homepage

Inteos Sink Tray - Small

  • Mfr # 443341

  • Zoro # G016501024


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12.8 in
Material
Stainless Steel
Color
Stainless Steel
Overall Width
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443341
Zoro #
G016501024
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.8 in
Overall Width
6.89 in

Details

Material
Stainless Steel
Item
Workstation Tray
Color
Stainless Steel

Description

INTEOS workstation sinks simplify meal prep workflows thanks to the INTEOS Small Tray, which maximizes your workstation sink for prep, bake and serving tasks. The small tray is designed to fit all BLANCO INTEOS workstation sink models within the INTEOS accessory holder alongside another small tray or colander. This oven-safe tray is a multi-functional tool that goes beyond basic meal prep - bake in the oven and serve meals directly in the sink as a culinary centerpiece. The small tray can easily slide along the sinks angled edge, stacked below the cutting board or stored in the INTEOS Storage Organizer Bag. Save precious counterspace and transform your sink into a stunning food display. Experience culinary bliss. Do more with INTEOS.


  • Custom-designed to fit all BLANCO INTEOS Workstation Sink models with the INTEOS Accessory Holder (443337)
  • Made from durable, corrosion-resistant stainless steel
  • Dishwasher-safe and easy to clean with mild dish soap and water
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.