Zoro Homepage

Inteos Stainless Steel Dish Rack

  • Mfr # 443342

  • Zoro # G716499324


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 in
Color
Stainless Steel
Material
Stainless Steel
Overall Length
14.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443342
Zoro #
G716499324
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
14.13 in

Details

Item
Workstation Dish Rack
Color
Stainless Steel
Material
Stainless Steel

Description

INTEOS workstation sinks simplify post-meal clean-up thanks to the INTEOS stainless steel dish rack. The dish rack is designed to fit all BLANCO INTEOS workstation sinks within the INTEOS Accessory Holder. Safely dry your dishes right over your sink and save precious countertop space. Designed to fit securely inside the accessory holder, this rack is perfect for stacking plates upright while leaving room for other dishes. You can even stack the dish rack over a large tray to catch the water as your dishes dry. Eliminate extra clutter around your sink with an INTEOS dish rack and comfortably store it in the INTEOS Storage Organizer when youre finished cleaning up. Do more with INTEOS.


  • Custom-fitted for all BLANCO INTEOS Workstation Sinks
  • Made from durable stainless steel
  • Non-skid protective bumpers for added stability
  • Dishwasher-safe and easy to clean with mild dish soap and water
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.