Zoro Homepage

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 441023

  • Zoro # G2333158


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.38"
Mounting Type
Undermount
Overall Width
20.5"
Number of Holes
0
No. of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441023
Zoro #
G2333158
UPC #
747943027823
Country of Origin
Germany

Dimensions

Overall Length
32.38"
Overall Width
20.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
No. of Bowls
2
ADA Compliant
No
Color
Stainless Steel
Weight
26 lb
Material
Stainless Steel
Type
Kitchen

Description

Stellar Undermount,SS 1.75 Double Basin Kitchen Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.