Zoro Homepage

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 442202

  • Zoro # G7275394


product price: $656.00
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
19"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442202
Zoro #
G7275394
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
32"
Overall Width
19"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
No. of Bowls
2
Weight
33 lb
Color
Metallic Gray
Material
Granite Composite
ADA Compliant
No
Type
Kitchen

Description

Kitchen Sink,Double Bowl,32 In.,Metallic Gy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.