Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 516213

  • Zoro # G7271912


product price: $2,681.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
18"
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516213
Zoro #
G7271912
UPC #
747943028097
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
18"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Color
Stainless Steel
Weight
28 lb
No. of Bowls
2
ADA Compliant
No
Material
Stainless Steel
Type
Kitchen

Description

Crisp, clean lines and a sleek modern finish combine to bring you the PRECISION R0 series. Crafted with groundbreaking Blanco Steelart technology, the PRECISION R0 series offers an expansive assortment of sinks, representing the utmost in quality and design innovation. The PRECISION collection boasts remarkable structure and exceptional luster, durability, and strength, making it the ultimate statement piece in the contemporary kitchen. Our PRECISION R0 STAINLESS STEEL KITCHEN SINK is handcrafted from a single sheet of premium quality stainless steel and features crisp, zero radius sink corners. The PRECISION R0 KITCHEN SINK is a sink tailored to a kitchen that is both hardworking and sophisticated. Complete with a luxurious satin polished finish and sleek silhouette, this sink awakens the senses and lends commanding style and unsurpassed functionality to any home. For those whose kitchen means more than food prep, Blanco Steelart sinks personify design artistry. This collection is the ultimate combination of aesthetic articulation and premium construction, handcrafted with PRECISION from the highest grade surgical steel. Blanco Steelart is a masterpiece, blending artisanal techniques with engineering and technology. The result, an unrivaled expression of functional art, adding unparalleled drama to any room. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Left grid (item #224405), right grid (item #224406), colander (item #224387) and cutting board (item #224390/232002) •SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.