Shop BLANCO
See all product information
Create Account
Lato Soap Dispenser, Matte Black
- Mfr # 443031
- Zoro # G822925083
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Depth
3.75 in
Capacity
10 oz
Width
1.38 in
Length (In.)
4.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443031
- Zoro #
- G822925083
- UPC #
- 778803430316
- Country of Origin
- China
- Material
- Brass
- Finish
- Matte Black
- Capacity
- 10 oz
- Item
- Soap Dispenser
Dimensions
- Depth
- 3.75 in
- Width
- 1.38 in
- Length (In.)
- 4.69 in
Description
For a perfectly seamless design, complete the look of your sink area by adding a matching LATO SOAP DISPENSER. Designed to coordinate with all BLANCO SILGRANIT sinks and the URBENA Faucet collection, this stunning soap dispenser is engineered to never clog or drip. Plus, they’re specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the LATO SOAP DISPENSER.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.