Zoro Homepage

Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - White

  • Mfr # 526373

  • Zoro # G516499364


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
11.13 in
Flow Rate
1.5 GPM
Standards
IAPMO Certified
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526373
Zoro #
G516499364
UPC #
778803263730
Country of Origin
China

Dimensions

Height
11.13 in
Width
1.38 in
Overall Length
8.69 in

Details

Material
Brass
Item
Kitchen Faucet
Flow Rate
1.5 GPM
Standards
IAPMO Certified
Color/Finish
White

Description

A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.


  • Powerful, pull-out insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Kink-resistant and quiet nylon spray hose
  • 1.5 GPM flow rate
  • 160° spout swivel provides extended range of motion
  • BLANCO premium finishes resist tarnishing and corrosion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.