Zoro Homepage

Liven 1-3/4 Low Divide Dual Mount - Coal Black

  • Mfr # 443210

  • Zoro # G112370845


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
9.39 in
Finish
Coal Black
Standards
IAPMO Certified
Application
Kitchen
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443210
Zoro #
G112370845
UPC #
747943090179
Country of Origin
Canada

Dimensions

Overall Height (In.)
9.39 in
Width
22 in
Length
33 in
Minimum Cabinet Size
36"

Details

Finish
Coal Black
Standards
IAPMO Certified
Application
Kitchen
Color - Drains
Coal Black
Material
Silgranit

Description

Every space deserves to be beautiful. BLANCO's LIVEN 33in 60/40 double bowl kitchen sink is ideal for multitasking; easily clean dishes in one bowl, while using the other for drying. The convenient low divide makes maneuvering large pots and pans a breeze. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.