
Liven 21 in. Drop-In/Undermount Single Basin SILGRANIT Kitchen Sink
Mfr # 443233
Zoro # G813326516
product price: $455.99
/eaKey Features
Overall Length
30 in
Body Material
Granite Composite
Overall Width
27.2 in
Bowl Depth
17.5 in
Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443233
Zoro #
G813326516
UPC #
747943090407
Country of Origin
Canada
Dimensions
Overall Length
30 in
Overall Width
27.2 in
Bowl Depth
17.5 in
Faucet Hole Dia.
1.38 in
Details
Body Material
Granite Composite
Color
Soft White
Description
Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.