
Liven 25 in. Dual Mount Single Basin SILGRANIT Laundry Sink
Mfr # 443116
Zoro # G713326500
product price: $624.99
/eaKey Features
Overall Length
31 in
Body Material
Granite Composite
Overall Width
27 in
Bowl Depth
18 in
Color
Volcano Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443116
Zoro #
G713326500
UPC #
747943089432
Country of Origin
China
Dimensions
Overall Length
31 in
Overall Width
27 in
Bowl Depth
18 in
Details
Body Material
Granite Composite
Color
Volcano Gray
Description
Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.