Zoro Homepage

Liven 33 in. Drop-In/Undermount Super Single Basin SILGRANIT Kitchen Sink

  • Mfr # 443198

  • Zoro # G413326510


product price: $749.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Length
38.63 in
Body Material
Granite Composite
Overall Width
26.38 in
Bowl Depth
15 in
Color
Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443198
Zoro #
G413326510
UPC #
747943090551
Country of Origin
Canada

Dimensions

Overall Length
38.63 in
Overall Width
26.38 in
Bowl Depth
15 in
Faucet Hole Dia.
1.38 in

Details

Body Material
Granite Composite
Color
Truffle

Description

Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.