Shop BLANCO
See all product information
Create Account
Liven Laundry Sink, Cafe Brown
- Mfr # 401922
- Zoro # G922925303
product price:
$
578.50
/ea
Free Shipping & Returns
Key Features
Material
Silgranit
Overall Width
22 in
Finish
Café
No. of Bowls
1
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401922
- Zoro #
- G922925303
- UPC #
- 747943041317
- Country of Origin
- Canada
Dimensions
- Overall Width
- 22 in
- Depth
- 12.37 in
- Overall Length
- 25 in
Details
- Material
- Silgranit
- Finish
- Café
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Item
- Laundry Sink
- Number of Holes
- 1
Description
Every space deserves to be beautiful. BLANCO’s LIVEN laundry sink is specifically designed to address the unique needs of cleaning beyond the kitchen. Perfect for the laundry or mudroom, the extra-deep 12" bowl depth is ideal for soaking and scrubbing. Made of SILGRANIT, LIVEN sinks can handle the toughest of cleaning jobs. Strong and beautiful, SILGRANIT sinks are available in a range of nature-inspired colors that effortlessly complement the latest design trends. Combine the LIVEN laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated solution designed to transform chores into joyful experiences. Everything you need, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.