Zoro Homepage

Liven SILGRANIT 21 Single Bowl Dual Mount Kitchen Sink - Cinder

  • Mfr # 443228

  • Zoro # G616209917


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.25 in
Body Material
Silgranit
Overall Width
20.5 in
Number of Holes
1
Bowl Depth
8.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443228
Zoro #
G616209917
UPC #
747943090353
Country of Origin
Canada

Dimensions

Overall Length
21.25 in
Overall Width
20.5 in
Bowl Depth
8.39 in

Details

Body Material
Silgranit
Number of Holes
1
Color
Cinder

Description

Every space deserves to be beautiful. BLANCOs LIVEN 21 kitchen sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN 21 with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.