Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liven SILGRANIT 21in Single Bowl Dual Mount Kitchen Sink - Coal Black

  • Mfr # 443226

  • Zoro # G716499034


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silgranit
Overall Height
8.39 in
Standards
IAPMO Certified
Color
Coal Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443226
Zoro #
G716499034
UPC #
747943090339
Country of Origin
Canada

Dimensions

Overall Length
21.25 in
Overall Width
20.5 in
Overall Height
8.39 in

Details

Body Material
Silgranit
Item
Kitchen Sink
No. of Bowls
1
Standards
IAPMO Certified
Color
Coal Black

Description

Every space deserves to be beautiful. BLANCOs LIVEN 21in kitchen sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN 21in with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 2 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235865) and drain cover (SKU 517666)
  • Basket strainer sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.