Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liven SILGRANIT 25 Single Bowl Dual Mount Laundry Sink - White

  • Mfr # 401927

  • Zoro # G316209910


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silgranit
Number of Holes
1
Bowl Depth
12.37 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401927
Zoro #
G316209910
UPC #
747943041270
Country of Origin
Canada

Dimensions

Bowl Depth
12.37 in
Overall Length
25 in
Overall Width
22 in

Details

Color
White
Material
Silgranit
Number of Holes
1

Description

Every space deserves to be beautiful. BLANCOs LIVEN laundry sink is specifically designed to address the unique needs of cleaning beyond the kitchen. Perfect for the laundry or mudroom, the extra-deep 12 bowl depth is ideal for soaking and scrubbing. Made of SILGRANIT, LIVEN sinks can handle the toughest of cleaning jobs. Strong and beautiful, SILGRANIT sinks are available in a range of nature-inspired colors that effortlessly complement the latest design trends. Combine the LIVEN laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated solution designed to transform chores into joyful experiences. Everything you need, all in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.