Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liven Silgranit Dual Mount Laundry Sink - Anthracite

  • Mfr # 401920

  • Zoro # G2058735


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Material
Granite Composite
Color
Anthracite
Overall Height
12"
Overall Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401920
Zoro #
G2058735
UPC #
747943041287
Country of Origin
Canada

Dimensions

Overall Height
12"
Overall Length
25"
Overall Width
22"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
24

Details

Mounting Type
Dual Mount
Material
Granite Composite
Color
Anthracite
Number of Holes
1
ADA Compliant
No
No. of Bowls
1
Weight
43 lb
Type
Laundry

Description

The BLANCO Liven Silgranit Dual Mount Laundry Sink is made of granite composite material and is colored anthracite. It has an overall height of 12", overall length of 25", overall width of 22", and weighs 43 lb. It has 1 hole and 1 bowl. It is a dual mount type and requires a minimum cabinet size of 24". It comes with a limited lifetime manufacturer's warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.