Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liven Silgranit Dual Mount Laundry Sink - Cinder

  • Mfr # 401923

  • Zoro # G9714264


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Material
Granite Composite
Color
Cinder
Overall Height
12"
Overall Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401923
Zoro #
G9714264
UPC #
747943041249
Country of Origin
Germany

Dimensions

Overall Height
12"
Overall Length
25"
Overall Width
22"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
24

Details

Mounting Type
Dual Mount
Material
Granite Composite
Color
Cinder
Number of Holes
1
Weight
43 lb
Type
Laundry
No. of Bowls
1
Item
Laundry Sink,Single Bowl,25",Cinder
ADA Compliant
No

Description

Every room in the home deserves to look its best, including the laundry or mud room. BLANCO has designed its laundry sinks with features designed to specifically address the unique needs of cleaning beyond the kitchen. Our sinks feature a generous 12" depth, dual mount installation (undermount or top mount for added versatility), and special accessories to keep cleaning tools handy and organized. Available in a variety of colors, our laundry sinks will handle even the toughest cleaning jobs - without the drama, or the staining.
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Stainless steel basket (item #234771)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.