
Mesh Basket - Stainless Steel (Performa Cascade)
Mfr # 222401
Zoro # G2331423
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.25"
Material
Stainless Steel
Overall Width
6.25"
Overall Height
6.75"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222401
Zoro #
G2331423
UPC #
747943026673
Country of Origin
Germany
Dimensions
Overall Length
14.25"
Overall Width
6.25"
Overall Height
6.75"
Manufacturers Warranty Length
One year limited
Details
Item
Colander,SS Mesh Performa Cascade
Material
Stainless Steel
ADA Compliant
No
Weight
8 lb
Color
Stainless
Type
Colander
Description
Colander,SS Mesh Performa Cascade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.