Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performa Cascade Silgranit Undermount Kitchen Sink - Cafe

  • Mfr # 440063

  • Zoro # G2332038


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
19.5"
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440063
Zoro #
G2332038
UPC #
747943027106
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
19.5"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Performa Silgranit Cascade,Cafe Brown
ADA Compliant
No
No. of Bowls
1
Weight
33 lb
Material
Granite Composite
Color
Cafe
Type
Kitchen

Description

The BLANCO PERFORMA CASCADE SUPER SINGLE BOWL effortlessly takes on whatever you’re cooking. The elegant, curved design of the cascade granite composite sink adds an element of style to the kitchen, and never again will you have to choose between form and function. Delivering the benefits of both single and double bowl functionality, the drain grooves conveniently remove excess water into the main section of the sink bowl. Plus, the sink's integrated raised ledge is perfect for hands-free placement of a colander to rinse fruits, vegetables, and utensils. Made from the rock hard, durable SILGRANIT patented material, the smooth surface is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce and utensils •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •OPTIONAL ACCESSORIES: Grid for large bowl (item #222472) and walnut cutting board (item #222591) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.