Shop BLANCO
See all product information
Create Account
Performa Equal Double Bowl, Volcano Gray
- Mfr # 443123
- Zoro # G322925149
product price:Â
$
729.30
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Body Material
Silgranit
Overall Length
33 in
Depth
10.37 in
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443123
- Zoro #
- G322925149
- UPC #
- 747943089500
- Country of Origin
- Canada
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Silgranit
- Item
- Kitchen Sink
- No. of Bowls
- 2
- Finish
- Volcano Gray
Dimensions
- Overall Length
- 33 in
- Depth
- 10.37 in
- Overall Width
- 20 in
- Minimum Cabinet Size
- 36 in
Description
The PERFORMA 50/50 EQUAL DOUBLE BOWL UNDERMOUNT KITCHEN SINK offers a spacious double bowl design. The functionality of a double sink offers plenty of room for rinsing and soaking. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, PERFORMA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.