Zoro Homepage

Performa Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Truffle

  • Mfr # 441290

  • Zoro # G2333620


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
20"
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441290
Zoro #
G2333620
UPC #
747943030144
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Performa Silgranit Double Bowl,Truffle
No. of Bowls
2
ADA Compliant
No
Material
Granite Composite
Weight
38 lb
Color
Truffle
Type
Kitchen

Description

Indulge in a striking combination of design functionality, ultimate performance and unsurpassed beauty with the PERFORMA EQUAL DOUBLE BOWL. This popular collection makes working and prepping in the kitchen as effortless as it is enjoyable. The unique shape and convenient options provide exceptional convenience and functionality in the kitchen. Complete with refined style, elegant curves, and all nine SILGRANIT colors, the PERFORMA provides choice and versatility for any space. Made from the rock hard, durable SILGRANIT patented material, the smooth surface is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•SPACIOUS DUAL BOWL: Use both bowls independently for washing, soaking and drying
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORES: Left grid (item #222429), right grid (item #222469) and walnut cutting board (item #222587)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.