
Performa Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Coal Black
Mfr # 442939
Zoro # G900482064
product price: $1,015.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Mounting Type
Undermount
Overall Height
10"
Number of Holes
0
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442939
Zoro #
G900482064
UPC #
747943050753
Country of Origin
Canada
Dimensions
Overall Length
33"
Overall Width
19.06"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36
Details
Mounting Type
Undermount
Number of Holes
0
ADA Compliant
No
Type
Kitchen
Weight
38 lb
Color
Coal Black
No. of Bowls
2
Material
Granite Composite
Description
Blanco Performa Medium 1-3/4 Low Divide - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.