Zoro Homepage

Performa Silgranit Double Bowl, Metallic Gray, Undermount Mount, 0 Hole

  • Mfr # 440072

  • Zoro # G2332141


product price: $978.00
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
20"
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440072
Zoro #
G2332141
UPC #
747943026994
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Performa Silgranit Double Bowl,Metallic Gray
ADA Compliant
No
No. of Bowls
2
Material
Granite Composite
Color
Metallic Gray
Weight
38 lb
Type
Kitchen

Description

Performa Silgranit Double Bowl,Metallic Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.