Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performa Silgranit Undermount Bar Sink - Coal Black

  • Mfr # 442938

  • Zoro # G000482070


product price: $826.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Undermount
Material
Granite Composite
Overall Width
17"
Overall Length
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442938
Zoro #
G000482070
UPC #
747943050784
Country of Origin
Canada

Dimensions

Overall Width
17"
Overall Length
17.5"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
21

Details

No. of Bowls
1
Mounting Type
Undermount
Material
Granite Composite
Number of Holes
0
ADA Compliant
No
Type
Bar
Weight
23 lb
Color
Coal Black
Item
Undermount Bar Sink

Description

Blanco Performa Bar Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.