Zoro Homepage

Precis 16" Equal Double Bowl, Anthracite, Undermount Mount, 0 Hole

  • Mfr # 516322

  • Zoro # G2335468


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.75"
Mounting Type
Undermount
Overall Width
18.13"
Overall Height
8"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516322
Zoro #
G2335468
UPC #
747943028592
Country of Origin
Germany

Dimensions

Overall Length
29.75"
Overall Width
18.13"
Overall Height
8"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis 16" Equal Double Bowl,Anthracite
ADA Compliant
No
No. of Bowls
2
Material
Granite Composite
Weight
38 lb
Color
Anthracite
Type
Kitchen

Description

Precis 16 In. Equal Double Bowl,Anthracite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.