
Precis 30 in. Undermount Single Basin SILGRANIT Kitchen Sink
Mfr # 443083
Zoro # G313326559
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Body Material
Granite Composite
Bowl Depth
10 in
Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
443083
Zoro #
G313326559
UPC #
747943089173
Country of Origin
Egypt
Dimensions
Overall Length
18 in
Overall Width
30 in
Bowl Depth
10 in
Details
Body Material
Granite Composite
Color
Soft White
Description
Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.