Zoro Homepage

Precis 33 in. Undermount Double Basin SILGRANIT Kitchen Sink

  • Mfr # 443080

  • Zoro # G413326527


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Body Material
Granite Composite
Bowl Depth
10 in
Color
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443080
Zoro #
G413326527
UPC #
747943089142
Country of Origin
Germany

Dimensions

Overall Length
18 in
Overall Width
33 in
Bowl Depth
10 in

Details

Body Material
Granite Composite
Color
Soft White

Description

Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.