Precis ADA Single Bowl, Cafe Brown
- Mfr # 442546
- Zoro # G422924882
product price:Â
$
555.75
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Minimum Cabinet Size
27 in
Overall Length
25 in
Body Material
Silgranit
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442546
- Zoro #
- G422924882
- UPC #
- 747943044974
- Country of Origin
- Canada
Dimensions
- Minimum Cabinet Size
- 27 in
- Overall Length
- 25 in
- Overall Width
- 18 in
- Depth
- 5.37 in
Details
- No. of Bowls
- 1
- Body Material
- Silgranit
- Item
- Sink
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Café
Description
The PRECIS 25" SINGLE BOWL ADA KITCHEN SINK offers clean lines and a simple but spacious single bowl design. This ADA-compliant kitchen sink features a reduced bowl depth for wheelchair accessibility and a rear-positioned drain hole, which helps provide knee clearance when the sink is used from a seated position. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.