Zoro Homepage

Precis Bowl Sink 16" 1.75, White, Undermount Mount, 0 Hole

  • Mfr # 441125

  • Zoro # G2333200


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
18"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441125
Zoro #
G2333200
UPC #
747943028585
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Bowl Sink 16" 1.75,White
No. of Bowls
2
ADA Compliant
No
Weight
36 lb
Material
Granite Composite
Color
White
Type
Kitchen

Description

Precis Bowl Sink 16 In. 1.75,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.