Zoro Homepage

Precis Large Bowl, Metallic Gray, Undermount Mount, 0 Hole

  • Mfr # 513429

  • Zoro # G2335179


product price: $751.00
/ea
Free Shipping & Returns

Key Features

Overall Length
20.88"
Mounting Type
Undermount
Overall Width
18.13"
Overall Height
7.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513429
Zoro #
G2335179
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20.88"
Overall Width
18.13"
Overall Height
7.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
24

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Large Bowl,Metallic Gray
ADA Compliant
No
No. of Bowls
1
Color
Metallic Gray
Weight
23 lb
Material
Granite Composite
Type
Kitchen

Description

Precis Large Bowl,Metallic Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.