Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis Large Undermount Cafe Brown, Undermount Mount, 0 Hole

  • Mfr # 515652

  • Zoro # G1577626


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20.88"
Mounting Type
Undermount
Overall Width
18.13"
Overall Height
7.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515652
Zoro #
G1577626
UPC #
747943027205
Country of Origin
Germany

Dimensions

Overall Length
20.88"
Overall Width
18.13"
Overall Height
7.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
24

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Large Undermount Cafe Brown
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Weight
23 lb
Color
Cafe
Type
Kitchen

Description

Precis Large Undermount Cafe Brown

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.