Shop BLANCO
See all product information
Create Account
Precis Reversible 1-3/4 w/Low Divide, Cafe Brown
- Mfr # 442528
- Zoro # G822925113
product price:Â
$
648.05
/ea
Free Shipping & Returns
Key Features
Body Material
Silgranit
Finish
Café
Overall Width
18 in
Depth
9.87 in
Minimum Cabinet Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442528
- Zoro #
- G822925113
- UPC #
- 747943045155
- Country of Origin
- Canada
Dimensions
- Overall Width
- 18 in
- Depth
- 9.87 in
- Minimum Cabinet Size
- 36 in
- Overall Length
- 33 in
Details
- Body Material
- Silgranit
- Finish
- Café
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 2
Description
The PRECIS 33" 60/40 REVERSIBLE DOUBLE BOWL UNDERMOUNT KITCHEN SINK with LOW DIVIDE offers clean lines and a spacious dual bowl design. The sink's reversible design also makes any kitchen sink specification easy to achieve. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.