Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis SILGRANIT 21in Single Bowl Undermount Kitchen Sink - Truffle

  • Mfr # 517677

  • Zoro # G516499081


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silgranit
Color
Truffle
No. of Bowls
1
Standards
IAPMO Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517677
Zoro #
G516499081
UPC #
747943029872
Country of Origin
Canada

Dimensions

Overall Length
20.87 in
Overall Width
18.11 in
Overall Height
7.87 in

Details

Body Material
Silgranit
Item
Kitchen Sink
Color
Truffle
No. of Bowls
1
Standards
IAPMO Certified

Description

The PRECIS 21in UNDERMOUNT SINGLE BOWL KITCHEN SINK offers clean lines and a compact single bowl design, making it the perfect solution for small kitchens or additional prep zones. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221014), floating grid (item #233542), foldable drying mat (item #238483) and drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.