Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Coal Black

  • Mfr # 442928

  • Zoro # G600482074


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.44"
Mounting Type
Undermount
Overall Width
17.75"
Overall Height
8.75"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442928
Zoro #
G600482074
UPC #
747943050814
Country of Origin
Canada

Dimensions

Overall Length
23.44"
Overall Width
17.75"
Overall Height
8.75"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Undermount
Number of Holes
0
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Weight
26 lb
Color
Coal Black
Type
Kitchen

Description

Blanco Precis 24" Single Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.