Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis SILGRANIT 25in ADA Single Bowl Undermount Kitchen Sink - Truffle

  • Mfr # 442540

  • Zoro # G016499024


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silgranit
Color
Truffle
No. of Bowls
1
Standards
IAPMO Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442540
Zoro #
G016499024
UPC #
747943044912
Country of Origin
Canada

Dimensions

Overall Length
25.00 in
Overall Width
18.00 in
Overall Height
5.37 in

Details

Body Material
Silgranit
Item
Kitchen Sink
Color
Truffle
No. of Bowls
1
Standards
IAPMO Certified

Description

The PRECIS 25in SINGLE BOWL ADA KITCHEN SINK offers clean lines and a simple but spacious single bowl design. This ADA-compliant kitchen sink features a reduced bowl depth for wheelchair accessibility and a rear-positioned drain hole, which helps provide knee clearance when the sink is used from a seated position. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • ADA-compliant sink bowl depth is 5" for easy reach and access
  • Optional accessories include grid (item #236594), foldable gird (item #238483) and glass cutting board (item #224390)
  • Basket strainer sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.