
Precis SILGRANIT 29 50/50 Double Bowl Undermount Kitchen Sink - Soft White
Mfr # 527401
Zoro # G716209930
product price: $920.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29.75 in
Body Material
Silgranit
Overall Width
18.11 in
Bowl Depth
8.37 in
Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527401
Zoro #
G716209930
UPC #
747943089647
Country of Origin
Canada
Dimensions
Overall Length
29.75 in
Overall Width
18.11 in
Bowl Depth
8.37 in
Details
Body Material
Silgranit
Color
Soft White
Description
The PRECIS 29 50/50 Double Bowl Undermount Kitchen Sink offers clean lines and a simple but spacious double bowl design. The functionality of a double sink offers plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.