
Precis SILGRANIT 32 Super Single Undermount Kitchen Sink - Soft White
Mfr # 443084
Zoro # G716209923
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Silgranit
Overall Width
19 in
Bowl Depth
9.87 in
Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443084
Zoro #
G716209923
UPC #
747943089180
Country of Origin
Canada
Dimensions
Overall Length
32 in
Overall Width
19 in
Bowl Depth
9.87 in
Details
Body Material
Silgranit
Color
Soft White
Description
The PRECIS SUPER SINGLE UNDERMOUNT KITCHEN SINK offers clean lines and a spacious single bowl design. One of BLANCO's most popular sinks, the PRECIS SUPER SINGLE features an extra-large bowl, so kitchen items such as baking sheets, pots and pans can be easily maneuvered. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.